Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, XDHX 190432FR-27P H216T

  • Zoro #: G0212269
  • Mfr #: 11058648
No Product Image Available
$35.69 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: Yes
  • Hardened (H) Compatibility: No
  • Insert Thickness: 4.76mm
See full product details
Orders over $75 ship free.

Ceratizit #11058648 Specifications

  • Zoro #: G0212269
  • Mfr #: 11058648
  • Non Ferrous (N) Compatibility: Yes
  • Hardened (H) Compatibility: No
  • Insert Thickness: 4.76mm
  • Item: Milling Insert
  • Cast Iron (K) Compatibility: No
  • Insert Style: XDHX
  • Lead Angle: 90 Degrees
  • Nose Radius: 3.20mm
  • Inscribed Circle: 9.52mm
  • Cutting Direction: Right Hand
  • Insert Size: 190432
  • Stainless (M) Compatibility: No
  • Insert Material: Carbide
  • Grade: H216T
  • Workpiece Compatibility: Nonferrous (N)
  • Super Alloy (S) Compatibility: No
  • ANSI Number: XDHX 190432FR-27P H216T
  • Mounting Style: Screw
  • No. of Edges: 2
  • Insert Application: Finishing
  • Chip-Breaker: 27P
  • Insert Shape: Diamond
  • Mounting Hole Dia.: 0.183"
  • Steel (P) Compatibility: No
  • Rake: 15
  • Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.183 In.,Nose Radius 3.2mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDHX 190432FR-27P H216T

Reviews of Ceratizit #11058648