Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDHX 190450FR-27P H216T

  • Zoro #: G0212241
  • Mfr #: 11071732
No Product Image Available
$35.69 /ea

Order in multiples of 10

  • Insert Shape: Diamond
  • Super Alloy (S) Compatibility: No
  • Workpiece Compatibility: Nonferrous (N)
See full product details
Orders over $75 ship free.

Ceratizit #11071732 Specifications

  • Zoro #: G0212241
  • Mfr #: 11071732
Insert Shape: Diamond Super Alloy (S) Compatibility: No
Workpiece Compatibility: Nonferrous (N) Insert Size: 190450
Non Ferrous (N) Compatibility: Yes Insert Material: Carbide
Rake: 15 Cutting Direction: Right Hand
Insert Style: XDHX Stainless (M) Compatibility: No
No. of Edges: 2 Hardened (H) Compatibility: No
Chip-Breaker: 27P Item: Milling Insert
Grade: H216T Lead Angle: 90 Degrees
Insert Application: Finishing Inscribed Circle: 9.52mm
Mounting Style: Screw Mounting Hole Dia.: 0.183"
Steel (P) Compatibility: No Insert Thickness: 4.76mm
Nose Radius: 5.00mm ANSI Number: XDHX 190450FR-27P H216T
Cast Iron (K) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.183 In.,Nose Radius 5.0mm,Chip-Breaker -27P,Grade H216T,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 9.52mm,Insert Thickness 4.76mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDHX 190450FR-27P H216T

Reviews of Ceratizit #11071732