Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, XDKT 070304ER-F40 CTC5235

  • Zoro #: G0212235
  • Mfr #: 11465132
No Product Image Available
$15.12 /ea

Order in multiples of 10

  • Insert Thickness: 3.18mm
  • Insert Application: Medium
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #11465132 Specifications

  • Zoro #: G0212235
  • Mfr #: 11465132
  • Insert Thickness: 3.18mm
  • Insert Application: Medium
  • Insert Material: Carbide
  • Workpiece Compatibility: Steel (P)
  • Stainless (M) Compatibility: No
  • No. of Edges: 2
  • Chip-Breaker: F40
  • Grade: CTC5235
  • Insert Style: XDKT
  • Item: Milling Insert
  • Non Ferrous (N) Compatibility: No
  • Super Alloy (S) Compatibility: No
  • Insert Shape: Diamond
  • Hardened (H) Compatibility: No
  • Inscribed Circle: 4.90mm
  • Coating: CVD
  • Rake: 15
  • Nose Radius: 0.4mm
  • Lead Angle: 90 Degrees
  • Cutting Direction: Right Hand
  • ANSI Number: XDKT 070304ER-F40 CTC5235
  • Mounting Style: Screw
  • Steel (P) Compatibility: Yes
  • Mounting Hole Dia.: 0.098"
  • Insert Size: 070304
  • Cast Iron (K) Compatibility: No
  • Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.098 In.,Nose Radius 0.4mm,Chip-Breaker -F40,Grade CTC5235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 4.90mm,Insert Thickness 3.18mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 070304ER-F40 CTC5235

Reviews of Ceratizit #11465132