Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 070308ER-F40 CTC5240

  • Zoro #: G0212208
  • Mfr #: 11583855
No Product Image Available
$14.09 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: Yes
  • Stainless (M) Compatibility: No
  • Lead Angle: 90 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11583855 Specifications

  • Zoro #: G0212208
  • Mfr #: 11583855
Super Alloy (S) Compatibility: Yes Stainless (M) Compatibility: No
Lead Angle: 90 Degrees Insert Material: Carbide
Insert Size: 070308 Steel (P) Compatibility: No
Cutting Direction: Right Hand Chip-Breaker: F40
Coating: CVD Rake: 15
Insert Application: Medium Nose Radius: 0.8mm
Grade: CTC5240 No. of Edges: 2
Workpiece Compatibility: Super Alloy (S) Mounting Hole Dia.: 0.098"
Insert Shape: Diamond Mounting Style: Screw
ANSI Number: XDKT 070308ER-F40 CTC5240 Cast Iron (K) Compatibility: No
Insert Thickness: 3.18mm Item: Milling Insert
Non Ferrous (N) Compatibility: No Inscribed Circle: 4.90mm
Hardened (H) Compatibility: No Insert Style: XDKT
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.098 In.,Nose Radius 0.8mm,Chip-Breaker -F40,Grade CTC5240,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 4.90mm,Insert Thickness 3.18mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 070308ER-F40 CTC5240

Reviews of Ceratizit #11583855