Skip to Main Content
We’re experiencing outages with our order-taking software, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 11T302FR-F20 CTW4615

  • Zoro #: G0212199
  • Mfr #: 11274599
No Product Image Available
$17.53 /ea

Order in multiples of 10

  • No. of Edges: 2
  • Stainless (M) Compatibility: No
  • Inscribed Circle: 6.80mm
See full product details
Orders over $75 ship free.

Ceratizit #11274599 Specifications

  • Zoro #: G0212199
  • Mfr #: 11274599
No. of Edges: 2 Stainless (M) Compatibility: No
Inscribed Circle: 6.80mm Nose Radius: 0.2mm
ANSI Number: XDKT 11T302FR-F20 CTW4615 Insert Size: 11T320
Grade: CTW4615 Insert Thickness: 3.80mm
Insert Material: Carbide Cutting Direction: Right Hand
Insert Style: XDKT Chip-Breaker: F20
Mounting Hole Dia.: 0.110" Lead Angle: 90 Degrees
Super Alloy (S) Compatibility: No Workpiece Compatibility: Nonferrous (N)
Steel (P) Compatibility: No Item: Milling Insert
Mounting Style: Screw Non Ferrous (N) Compatibility: Yes
Cast Iron (K) Compatibility: No Rake: 15
Insert Application: Finishing Insert Shape: Diamond
Hardened (H) Compatibility: No Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.110 In.,Nose Radius 0.2mm,Chip-Breaker -F20,Grade CTW4615,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T302FR-F20 CTW4615

Reviews of Ceratizit #11274599