Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, XDKT 11T304SR-F50 CTPP235

  • Zoro #: G0411385
  • Mfr #: 11881317
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Non Ferrous (N) Compatibility: No
  • Insert Thickness: 3.80mm
  • Insert Style: XDKT
See full product details
Orders over $75 ship free.

Ceratizit #11881317 Specifications

  • Zoro #: G0411385
  • Mfr #: 11881317
Non Ferrous (N) Compatibility: No Insert Thickness: 3.80mm
Insert Style: XDKT Insert Shape: Diamond
Rake: 15 Super Alloy (S) Compatibility: No
Cast Iron (K) Compatibility: No Insert Application: Finishing
Mounting Hole Dia.: 0.110" Item: Milling Insert
Hardened (H) Compatibility: No Cutting Direction: Right Hand
Mounting Style: Screw Inscribed Circle: 6.80mm
Insert Size: 11T304 Steel (P) Compatibility: Yes
Workpiece Compatibility: Stainless (M), Steel (P) Lead Angle: 90 Degrees
Stainless (M) Compatibility: Yes Nose Radius: 0.4mm
Chip-Breaker: F50 No. of Edges: 2
Coating: CVD ANSI Number: XDKT 11T304SR-F50 CTPP235
Grade: CTPP235 Insert Material: Carbide
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.110 In.,Nose Radius 0.4mm,Chip-Breaker -F50,Grade CTPP235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T304SR-F50 CTPP235

Reviews of Ceratizit #11881317