Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, XDKT 11T304SR-F50 CTPP235

  • Zoro #: G0411391
  • Mfr #: 11881317
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Coating: PVD
  • Hardened (H) Compatibility: No
  • Workpiece Compatibility: Stainless (M), Steel (P)
See full product details
Orders over $75 ship free.

Ceratizit #11881317 Specifications

  • Zoro #: G0411391
  • Mfr #: 11881317
Coating: PVD Hardened (H) Compatibility: No
Workpiece Compatibility: Stainless (M), Steel (P) Rake: 15
ANSI Number: XDKT 11T304SR-F50 CTPP235 Cutting Direction: Right Hand
Lead Angle: 90 Degrees Non Ferrous (N) Compatibility: No
Insert Material: Carbide Insert Style: XDKT
Cast Iron (K) Compatibility: No Super Alloy (S) Compatibility: No
Mounting Hole Dia.: 0.110" Stainless (M) Compatibility: Yes
Insert Size: 11T304 Inscribed Circle: 6.80mm
Nose Radius: 0.4mm Insert Shape: Diamond
Chip-Breaker: F50 Insert Application: Finishing
No. of Edges: 2 Insert Thickness: 3.80mm
Grade: CTPP235 Item: Milling Insert
Steel (P) Compatibility: Yes Mounting Style: Screw
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.110 In.,Nose Radius 0.4mm,Chip-Breaker -F50,Grade CTPP235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating PVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T304SR-F50 CTPP235

Reviews of Ceratizit #11881317