Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 11T308ER-F40 CTC5240

  • Zoro #: G0212147
  • Mfr #: 11366019
No Product Image Available
$18.45 /ea

Order in multiples of 10

  • Insert Shape: Diamond
  • Rake: 15
  • Super Alloy (S) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11366019 Specifications

  • Zoro #: G0212147
  • Mfr #: 11366019
Insert Shape: Diamond Rake: 15
Super Alloy (S) Compatibility: Yes Steel (P) Compatibility: No
Mounting Hole Dia.: 0.110" Cast Iron (K) Compatibility: No
Item: Milling Insert No. of Edges: 2
Insert Style: XDKT Coating: CVD
Cutting Direction: Right Hand Workpiece Compatibility: Super Alloy (S)
Insert Size: 11T308 Nose Radius: 0.8mm
Hardened (H) Compatibility: No Lead Angle: 90 Degrees
Mounting Style: Screw ANSI Number: XDKT 11T308ER-F40 CTC5240
Stainless (M) Compatibility: No Chip-Breaker: F40
Grade: CTC5240 Insert Application: Medium
Inscribed Circle: 6.80mm Non Ferrous (N) Compatibility: No
Insert Thickness: 3.80mm Insert Material: Carbide
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.110 In.,Nose Radius 0.8mm,Chip-Breaker -F40,Grade CTC5240,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T308ER-F40 CTC5240

Reviews of Ceratizit #11366019