Skip to Main Content
We are currently performing system maintenance. Please check out as a guest or visit our eBay store.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 11T308FR-F20 CTW4615

  • Zoro #: G0212138
  • Mfr #: 11274602
No Product Image Available
$17.55 /ea

Order in multiples of 10

  • Stainless (M) Compatibility: No
  • Chip-Breaker: F20
  • Mounting Hole Dia.: 0.110"
See full product details
Orders over $75 ship free.

Ceratizit #11274602 Specifications

  • Zoro #: G0212138
  • Mfr #: 11274602
Stainless (M) Compatibility: No Chip-Breaker: F20
Mounting Hole Dia.: 0.110" Insert Material: Carbide
Insert Application: Finishing Inscribed Circle: 6.80mm
Steel (P) Compatibility: No Insert Shape: Diamond
Nose Radius: 0.8mm Non Ferrous (N) Compatibility: Yes
ANSI Number: XDKT 11T308FR-F20 CTW4615 Cutting Direction: Right Hand
Item: Milling Insert Lead Angle: 90 Degrees
Hardened (H) Compatibility: No Workpiece Compatibility: Nonferrous (N)
Insert Size: 11T308 Rake: 15
No. of Edges: 2 Insert Thickness: 3.80mm
Cast Iron (K) Compatibility: No Insert Style: XDKT
Grade: CTW4615 Super Alloy (S) Compatibility: No
Mounting Style: Screw Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.110 In.,Nose Radius 0.8mm,Chip-Breaker -F20,Grade CTW4615,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T308FR-F20 CTW4615

Reviews of Ceratizit #11274602