Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, XDKT 11T308SR-F50 CTPP235

  • Zoro #: G0411321
  • Mfr #: 11881305
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: No
  • Cast Iron (K) Compatibility: No
  • ANSI Number: XDKT 11T308SR-F50 CTPP235
See full product details
Orders over $75 ship free.

Ceratizit #11881305 Specifications

  • Zoro #: G0411321
  • Mfr #: 11881305
Super Alloy (S) Compatibility: No Cast Iron (K) Compatibility: No
ANSI Number: XDKT 11T308SR-F50 CTPP235 Hardened (H) Compatibility: No
Mounting Hole Dia.: 0.110" Item: Milling Insert
Rake: 15 Lead Angle: 90 Degrees
Stainless (M) Compatibility: Yes Insert Shape: Diamond
Inscribed Circle: 6.80mm Insert Material: Carbide
Grade: CTPP235 Insert Style: XDKT
Mounting Style: Screw Insert Application: Finishing
Coating: PVD Steel (P) Compatibility: Yes
Insert Size: 11T308 Non Ferrous (N) Compatibility: No
Chip-Breaker: F50 Cutting Direction: Right Hand
Insert Thickness: 3.80mm No. of Edges: 2
Workpiece Compatibility: Stainless (M), Steel (P) Nose Radius: 0.8mm
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.110 In.,Nose Radius 0.8mm,Chip-Breaker -F50,Grade CTPP235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating PVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T308SR-F50 CTPP235

Reviews of Ceratizit #11881305