Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, XDKT 11T308SR-R50 CTCK215

  • Zoro #: G0411245
  • Mfr #: 11888907
No Product Image Available
$13.97 /ea

Order in multiples of 10

  • Stainless (M) Compatibility: No
  • Lead Angle: 90 Degrees
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #11888907 Specifications

  • Zoro #: G0411245
  • Mfr #: 11888907
Stainless (M) Compatibility: No Lead Angle: 90 Degrees
No. of Edges: 2 Rake: 15
Mounting Style: Screw Super Alloy (S) Compatibility: No
Insert Thickness: 3.80mm Inscribed Circle: 6.80mm
Hardened (H) Compatibility: No Steel (P) Compatibility: Yes
Item: Milling Insert Insert Application: Roughing
Insert Shape: Diamond Mounting Hole Dia.: 0.110"
Workpiece Compatibility: Cast Iron (K), Steel (P) Non Ferrous (N) Compatibility: No
Insert Material: Carbide Chip-Breaker: R50
Nose Radius: 0.8mm Insert Size: 11T308
ANSI Number: XDKT 11T308SR-R50 CTCK215 Insert Style: XDKT
Grade: CTCK215 Coating: CVD
Cast Iron (K) Compatibility: Yes Cutting Direction: Right Hand
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Roughing,Mounting Hole Dia. 0.110 In.,Nose Radius 0.8mm,Chip-Breaker -R50,Grade CTCK215,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T308SR-R50 CTCK215

Reviews of Ceratizit #11888907