Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 11T308SR-R60 CTP6215

  • Zoro #: G0212129
  • Mfr #: 11274674
No Product Image Available
$18.05 /ea

Order in multiples of 10

  • Insert Shape: Diamond
  • Steel (P) Compatibility: No
  • No. of Edges: 2
See full product details
Orders over $75 ship free.

Ceratizit #11274674 Specifications

  • Zoro #: G0212129
  • Mfr #: 11274674
Insert Shape: Diamond Steel (P) Compatibility: No
No. of Edges: 2 Grade: CTP6215
Item: Milling Insert Insert Application: Roughing
Chip-Breaker: R60 Rake: 15
Nose Radius: 0.8mm Cast Iron (K) Compatibility: No
Insert Size: 11T308 Inscribed Circle: 6.80mm
Mounting Style: Screw Workpiece Compatibility: Hardened (H)
Coating: PVD ANSI Number: XDKT 11T308SR-R60 CTP6215
Mounting Hole Dia.: 0.110" Insert Thickness: 3.80mm
Insert Style: XDKT Stainless (M) Compatibility: No
Non Ferrous (N) Compatibility: No Hardened (H) Compatibility: Yes
Insert Material: Carbide Lead Angle: 90 Degrees
Cutting Direction: Right Hand Super Alloy (S) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Roughing,Mounting Hole Dia. 0.110 In.,Nose Radius 0.8mm,Chip-Breaker -R60,Grade CTP6215,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating PVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T308SR-R60 CTP6215

Reviews of Ceratizit #11274674