Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, XDKT 11T312SR-M50 CTPM240

  • Zoro #: G0411175
  • Mfr #: 11889976
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: No
  • Insert Style: XDKT
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Ceratizit #11889976 Specifications

  • Zoro #: G0411175
  • Mfr #: 11889976
Cast Iron (K) Compatibility: No Insert Style: XDKT
Cutting Direction: Right Hand Coating: PVD
Hardened (H) Compatibility: No Mounting Hole Dia.: 0.110"
Nose Radius: 1.20mm Insert Application: Medium
Insert Thickness: 3.80mm Mounting Style: Screw
Rake: 15 Insert Shape: Diamond
Item: Milling Insert Non Ferrous (N) Compatibility: No
No. of Edges: 2 Lead Angle: 90 Degrees
Steel (P) Compatibility: No Workpiece Compatibility: Stainless (M), Super Alloy (S)
Insert Size: 11T312 ANSI Number: XDKT 11T312SR-M50 CTPM240
Insert Material: Carbide Inscribed Circle: 6.80mm
Super Alloy (S) Compatibility: Yes Grade: CTPM240
Chip-Breaker: M50 Stainless (M) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.110 In.,Nose Radius 1.20mm,Chip-Breaker -M50,Grade CTPM240,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating PVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T312SR-M50 CTPM240

Reviews of Ceratizit #11889976