Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 11T316ER-F40 CTC5235

  • Zoro #: G0212095
  • Mfr #: 11379385
$18.45 /ea

Order in multiples of 10

  • Mounting Hole Dia.: 0.110"
  • Super Alloy (S) Compatibility: Yes
  • Coating: CVD
See full product details
Orders over $75 ship free.

Ceratizit #11379385 Specifications

  • Zoro #: G0212095
  • Mfr #: 11379385
Mounting Hole Dia.: 0.110" Super Alloy (S) Compatibility: Yes
Coating: CVD Chip-Breaker: F40
Mounting Style: Screw Insert Material: Carbide
Item: Milling Insert Inscribed Circle: 6.80mm
Insert Size: 11T316 Cutting Direction: Right Hand
No. of Edges: 2 Hardened (H) Compatibility: No
ANSI Number: TCMT 2(1.5)2-UR 4315 Insert Application: Medium
Stainless (M) Compatibility: Yes Grade: CTC5235
Steel (P) Compatibility: No Nose Radius: 1.60mm
Insert Style: XDKT Rake: 15
Lead Angle: 90 Degrees Insert Shape: Diamond
Workpiece Compatibility: Stainless (M), Super Alloy (S) Insert Thickness: 3.80mm
Cast Iron (K) Compatibility: No Non Ferrous (N) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.110 In.,Nose Radius 1.60mm,Chip-Breaker -F40,Grade CTC5235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T316ER-F40 CTC5235

Reviews of Ceratizit #11379385