Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 11T320ER-F40 CTC5235

  • Zoro #: G0212077
  • Mfr #: 11533406
No Product Image Available
$18.45 /ea

Order in multiples of 10

  • Steel (P) Compatibility: No
  • Nose Radius: 2.00mm
  • ANSI Number: TCMT 2(1.5)2-UR 4315
See full product details
Orders over $75 ship free.

Ceratizit #11533406 Specifications

  • Zoro #: G0212077
  • Mfr #: 11533406
Steel (P) Compatibility: No Nose Radius: 2.00mm
ANSI Number: TCMT 2(1.5)2-UR 4315 Insert Application: Medium
Inscribed Circle: 6.80mm Insert Shape: Diamond
Insert Thickness: 3.80mm Insert Material: Carbide
No. of Edges: 2 Mounting Hole Dia.: 0.110"
Super Alloy (S) Compatibility: Yes Cast Iron (K) Compatibility: No
Item: Milling Insert Workpiece Compatibility: Stainless (M), Super Alloy (S)
Grade: CTC5235 Stainless (M) Compatibility: Yes
Rake: 15 Mounting Style: Screw
Insert Style: XDKT Non Ferrous (N) Compatibility: No
Cutting Direction: Right Hand Chip-Breaker: F40
Insert Size: 11T320 Coating: CVD
Hardened (H) Compatibility: No Lead Angle: 90 Degrees
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.110 In.,Nose Radius 2.00mm,Chip-Breaker -F40,Grade CTC5235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T320ER-F40 CTC5235

Reviews of Ceratizit #11533406