Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, XDKT 11T320SR-F50 CTPP235

  • Zoro #: G0411148
  • Mfr #: 11888465
No Product Image Available
$13.97 /ea

Order in multiples of 10

  • Lead Angle: 90 Degrees
  • Mounting Style: Screw
  • Insert Thickness: 3.80mm
See full product details
Orders over $75 ship free.

Ceratizit #11888465 Specifications

  • Zoro #: G0411148
  • Mfr #: 11888465
Lead Angle: 90 Degrees Mounting Style: Screw
Insert Thickness: 3.80mm Inscribed Circle: 6.80mm
Stainless (M) Compatibility: Yes Workpiece Compatibility: Stainless (M), Steel (P)
Grade: CTPP235 Cast Iron (K) Compatibility: No
Steel (P) Compatibility: Yes Coating: PVD
Mounting Hole Dia.: 0.110" Nose Radius: 2.00mm
Insert Style: XDKT Insert Size: 11T320
ANSI Number: XDKT 11T320SR-F50 CTPP235 Item: Milling Insert
No. of Edges: 2 Super Alloy (S) Compatibility: No
Insert Shape: Diamond Insert Material: Carbide
Hardened (H) Compatibility: No Rake: 15
Cutting Direction: Right Hand Insert Application: Finishing
Non Ferrous (N) Compatibility: No Chip-Breaker: F50
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.110 In.,Nose Radius 2.00mm,Chip-Breaker -F50,Grade CTPP235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating PVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T320SR-F50 CTPP235

Reviews of Ceratizit #11888465