Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, XDKT 11T320SR-M50 CTPP235

  • Zoro #: G0411096
  • Mfr #: 11888468
No Product Image Available
$13.97 /ea

Order in multiples of 10

  • Grade: CTPP235
  • Lead Angle: 90 Degrees
  • Insert Shape: Diamond
See full product details
Orders over $75 ship free.

Ceratizit #11888468 Specifications

  • Zoro #: G0411096
  • Mfr #: 11888468
Grade: CTPP235 Lead Angle: 90 Degrees
Insert Shape: Diamond Insert Material: Carbide
Steel (P) Compatibility: Yes Cast Iron (K) Compatibility: No
Rake: 15 Coating: CVD
Insert Style: XDKT Item: Milling Insert
Insert Thickness: 3.80mm Workpiece Compatibility: Stainless (M), Steel (P)
No. of Edges: 2 Super Alloy (S) Compatibility: No
Nose Radius: 2.00mm Insert Application: Medium
Insert Size: 11T320 Mounting Style: Screw
Stainless (M) Compatibility: Yes Non Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.110" ANSI Number: XDKT 11T320SR-M50 CTPP235
Hardened (H) Compatibility: No Chip-Breaker: M50
Inscribed Circle: 6.80mm Cutting Direction: Right Hand
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.110 In.,Nose Radius 2.00mm,Chip-Breaker -M50,Grade CTPP235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T320SR-M50 CTPP235

Reviews of Ceratizit #11888468