Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, XDKT 11T320SR-M50 CTPP235

  • Zoro #: G0411105
  • Mfr #: 11888468
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Coating: PVD
  • Insert Thickness: 3.80mm
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11888468 Specifications

  • Zoro #: G0411105
  • Mfr #: 11888468
Coating: PVD Insert Thickness: 3.80mm
Super Alloy (S) Compatibility: No ANSI Number: XDKT 11T320SR-M50 CTPP235
Grade: CTPP235 Inscribed Circle: 6.80mm
Cast Iron (K) Compatibility: No No. of Edges: 2
Steel (P) Compatibility: Yes Workpiece Compatibility: Stainless (M), Steel (P)
Insert Style: XDKT Mounting Style: Screw
Item: Milling Insert Insert Material: Carbide
Mounting Hole Dia.: 0.110" Insert Size: 11T320
Lead Angle: 90 Degrees Non Ferrous (N) Compatibility: No
Insert Application: Medium Chip-Breaker: M50
Nose Radius: 2.00mm Insert Shape: Diamond
Hardened (H) Compatibility: No Cutting Direction: Right Hand
Stainless (M) Compatibility: Yes Rake: 15
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.110 In.,Nose Radius 2.00mm,Chip-Breaker -M50,Grade CTPP235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating PVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T320SR-M50 CTPP235

Reviews of Ceratizit #11888468