Milling Insert, XDKT 11T320SR-R50 CTPP235
- Zoro #: G0548129
- Mfr #: 11888470
$13.99
/ea
Order in multiples of 10
- Insert Application: Roughing
- Stainless (M) Compatibility: Yes
- Mounting Style: Screw
Ceratizit #11888470 Specifications
| |
Insert Application: Roughing | Stainless (M) Compatibility: Yes |
Mounting Style: Screw | Chip-Breaker: R50 |
Steel (P) Compatibility: Yes | Item: Milling Insert |
Workpiece Compatibility: Nonferrous (N), Stainless (M), Steel (P) | Inscribed Circle: 6.80mm |
Rake: 15 | Hardened (H) Compatibility: No |
Cast Iron (K) Compatibility: No | Insert Shape: Diamond |
Coating: CVD | No. of Edges: 2 |
Grade: CTPP235 | Insert Style: XDKT |
Non Ferrous (N) Compatibility: Yes | Lead Angle: 90 Degrees |
Super Alloy (S) Compatibility: No | Nose Radius: 2.00mm |
ANSI Number: XDKT 11T320SR-R50 CTPP235 | Cutting Direction: Right Hand |
Mounting Hole Dia.: 0.110" | Insert Thickness: 3.80mm |
Insert Size: 11T320 | Insert Material: Carbide |
Country of Origin (subject to change): Australia |
Description
Milling Insert,Application Roughing,Mounting Hole Dia. 0.110 In.,Nose Radius 2.00mm,Chip-Breaker -R50,Grade CTPP235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T320SR-R50 CTPP235