Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 11T325ER-F40 CTC5240

  • Zoro #: G0212040
  • Mfr #: 11366028
No Product Image Available
$18.76 /ea

Order in multiples of 10

  • Insert Size: 11T325
  • Super Alloy (S) Compatibility: Yes
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11366028 Specifications

  • Zoro #: G0212040
  • Mfr #: 11366028
Insert Size: 11T325 Super Alloy (S) Compatibility: Yes
Hardened (H) Compatibility: No Mounting Style: Screw
Stainless (M) Compatibility: No Workpiece Compatibility: Super Alloy (S)
Rake: 15 Item: Milling Insert
ANSI Number: XDKT 11T325ER-F40 CTC5240 Lead Angle: 90 Degrees
Nose Radius: 2.50mm Insert Style: XDKT
No. of Edges: 2 Insert Material: Carbide
Insert Shape: Diamond Insert Application: Medium
Cast Iron (K) Compatibility: No Non Ferrous (N) Compatibility: No
Mounting Hole Dia.: 0.110" Inscribed Circle: 6.80mm
Grade: CTC5240 Cutting Direction: Right Hand
Coating: CVD Insert Thickness: 3.80mm
Steel (P) Compatibility: No Chip-Breaker: F40
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.110 In.,Nose Radius 2.50mm,Chip-Breaker -F40,Grade CTC5240,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T325ER-F40 CTC5240

Reviews of Ceratizit #11366028