Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, XDKT 11T325SR-M50 CTPP235

  • Zoro #: G0411026
  • Mfr #: 11888484
No Product Image Available
$13.99 /ea

Order in multiples of 10

  • Chip-Breaker: M50
  • Insert Size: 11T325
  • Steel (P) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11888484 Specifications

  • Zoro #: G0411026
  • Mfr #: 11888484
Chip-Breaker: M50 Insert Size: 11T325
Steel (P) Compatibility: Yes ANSI Number: XDKT 11T325SR-M50 CTPP235
Hardened (H) Compatibility: No Super Alloy (S) Compatibility: No
Insert Thickness: 3.80mm Insert Style: XDKT
Cutting Direction: Right Hand Insert Application: Medium
Non Ferrous (N) Compatibility: No Lead Angle: 90 Degrees
Nose Radius: 2.50mm Grade: CTPP235
Mounting Style: Screw Rake: 15
Mounting Hole Dia.: 0.110" Inscribed Circle: 6.80mm
Insert Shape: Diamond No. of Edges: 2
Coating: PVD Cast Iron (K) Compatibility: No
Insert Material: Carbide Workpiece Compatibility: Stainless (M), Steel (P)
Stainless (M) Compatibility: Yes Item: Milling Insert
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.110 In.,Nose Radius 2.50mm,Chip-Breaker -M50,Grade CTPP235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating PVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T325SR-M50 CTPP235

Reviews of Ceratizit #11888484