Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 11T332ER-F40 CTC5235

  • Zoro #: G0212025
  • Mfr #: 11379410
No Product Image Available
$18.45 /ea

Order in multiples of 10

  • Stainless (M) Compatibility: Yes
  • Insert Size: 11T332
  • Insert Shape: Diamond
See full product details
Orders over $75 ship free.

Ceratizit #11379410 Specifications

  • Zoro #: G0212025
  • Mfr #: 11379410
Stainless (M) Compatibility: Yes Insert Size: 11T332
Insert Shape: Diamond Non Ferrous (N) Compatibility: No
No. of Edges: 2 Cast Iron (K) Compatibility: No
Insert Style: XDKT Chip-Breaker: F40
Rake: 15 Cutting Direction: Right Hand
Insert Application: Medium Super Alloy (S) Compatibility: Yes
Nose Radius: 3.20mm Mounting Hole Dia.: 0.110"
Coating: CVD Item: Milling Insert
Insert Material: Carbide Steel (P) Compatibility: No
ANSI Number: TCMT 2(1.5)2-UR 4315 Mounting Style: Screw
Inscribed Circle: 6.80mm Insert Thickness: 3.80mm
Workpiece Compatibility: Stainless (M), Super Alloy (S) Hardened (H) Compatibility: No
Lead Angle: 90 Degrees Grade: CTC5235
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.110 In.,Nose Radius 3.20mm,Chip-Breaker -F40,Grade CTC5235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T332ER-F40 CTC5235

Reviews of Ceratizit #11379410