Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 11T332ER-F40 CTC5240

  • Zoro #: G0212016
  • Mfr #: 11379433
No Product Image Available
$18.76 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: Yes
  • Insert Thickness: 3.80mm
  • Hardened (H) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11379433 Specifications

  • Zoro #: G0212016
  • Mfr #: 11379433
Super Alloy (S) Compatibility: Yes Insert Thickness: 3.80mm
Hardened (H) Compatibility: No Coating: CVD
Lead Angle: 90 Degrees Item: Milling Insert
Insert Style: XDKT Stainless (M) Compatibility: No
Insert Material: Carbide Mounting Hole Dia.: 0.110"
Insert Application: Medium Mounting Style: Screw
Workpiece Compatibility: Super Alloy (S) Cutting Direction: Right Hand
Nose Radius: 3.20mm No. of Edges: 2
Inscribed Circle: 6.80mm Non Ferrous (N) Compatibility: No
Grade: CTC5240 ANSI Number: XDKT 11T332ER-F40 CTC5240
Chip-Breaker: F40 Insert Size: 11T332
Steel (P) Compatibility: No Insert Shape: Diamond
Rake: 15 Cast Iron (K) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.110 In.,Nose Radius 3.20mm,Chip-Breaker -F40,Grade CTC5240,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T332ER-F40 CTC5240

Reviews of Ceratizit #11379433