Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, XDKT 11T332SR-F50 CTPM240

  • Zoro #: G0410980
  • Mfr #: 11890004
No Product Image Available
$13.97 /ea

Order in multiples of 10

  • Steel (P) Compatibility: No
  • Mounting Style: Screw
  • Cutting Direction: Right Hand
See full product details
Orders over $75 ship free.

Ceratizit #11890004 Specifications

  • Zoro #: G0410980
  • Mfr #: 11890004
Steel (P) Compatibility: No Mounting Style: Screw
Cutting Direction: Right Hand Mounting Hole Dia.: 0.110"
Insert Application: Finishing Insert Size: 11T332
Lead Angle: 90 Degrees Insert Thickness: 3.80mm
Non Ferrous (N) Compatibility: No Insert Shape: Diamond
Nose Radius: 3.20mm Workpiece Compatibility: Stainless (M), Super Alloy (S)
ANSI Number: XDKT 11T332SR-F50 CTPM240 Super Alloy (S) Compatibility: Yes
No. of Edges: 2 Rake: 15
Insert Material: Carbide Chip-Breaker: F50
Inscribed Circle: 6.80mm Insert Style: XDKT
Cast Iron (K) Compatibility: No Hardened (H) Compatibility: No
Stainless (M) Compatibility: Yes Grade: CTPM240
Coating: PVD Item: Milling Insert
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.110 In.,Nose Radius 3.20mm,Chip-Breaker -F50,Grade CTPM240,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating PVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T332SR-F50 CTPM240

Reviews of Ceratizit #11890004