Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 11T340ER-F40 CTC5235

  • Zoro #: G0212007
  • Mfr #: 11471511
No Product Image Available
$18.45 /ea

Order in multiples of 10

  • Rake: 15
  • Item: Milling Insert
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11471511 Specifications

  • Zoro #: G0212007
  • Mfr #: 11471511
Rake: 15 Item: Milling Insert
Super Alloy (S) Compatibility: No Insert Shape: Diamond
Mounting Style: Screw Grade: CTC5235
Mounting Hole Dia.: 0.110" Insert Size: 11T340
Insert Application: Medium Cutting Direction: Right Hand
Workpiece Compatibility: Steel (P) Steel (P) Compatibility: Yes
Stainless (M) Compatibility: No Insert Style: XDKT
Insert Material: Carbide Hardened (H) Compatibility: No
ANSI Number: XDKT 11T340ER-F40 CTC5235 Lead Angle: 90 Degrees
Insert Thickness: 3.80mm No. of Edges: 2
Inscribed Circle: 6.80mm Nose Radius: 4.00mm
Non Ferrous (N) Compatibility: No Chip-Breaker: F40
Cast Iron (K) Compatibility: No Coating: CVD
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.110 In.,Nose Radius 4.0mm,Chip-Breaker -F40,Grade CTC5235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 6.80mm,Insert Thickness 3.80mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 11T340ER-F40 CTC5235

Reviews of Ceratizit #11471511