Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 150508FR-F20 CTW4615

  • Zoro #: G0211961
  • Mfr #: 11346231
No Product Image Available
$21.98 /ea

Order in multiples of 10

  • Grade: CTW4615
  • Non Ferrous (N) Compatibility: Yes
  • ANSI Number: XDKT 150508FR-F20 CTW4615
See full product details
Orders over $75 ship free.

Ceratizit #11346231 Specifications

  • Zoro #: G0211961
  • Mfr #: 11346231
Grade: CTW4615 Non Ferrous (N) Compatibility: Yes
ANSI Number: XDKT 150508FR-F20 CTW4615 Item: Milling Insert
Steel (P) Compatibility: No Nose Radius: 0.8mm
Chip-Breaker: F20 Rake: 15
Hardened (H) Compatibility: No Insert Size: 150508
Cutting Direction: Right Hand Mounting Hole Dia.: 0.177"
Insert Application: Finishing Cast Iron (K) Compatibility: No
Insert Thickness: 5.56mm Workpiece Compatibility: Nonferrous (N)
Insert Material: Carbide Super Alloy (S) Compatibility: No
Inscribed Circle: 9.30mm Stainless (M) Compatibility: No
Insert Style: XDKT No. of Edges: 2
Insert Shape: Diamond Lead Angle: 90 Degrees
Mounting Style: Screw Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.177 In.,Nose Radius 0.8mm,Chip-Breaker -F20,Grade CTW4615,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 9.30mm,Insert Thickness 5.56mm,No. of Edges 2,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 150508FR-F20 CTW4615

Reviews of Ceratizit #11346231