Milling Insert, XDKT 150508SR-F50 CTPP225
- Zoro #: G0211955
- Mfr #: 11993189
$18.67
/ea
Order in multiples of 10
- Inscribed Circle: 9.30mm
- Cast Iron (K) Compatibility: No
- Insert Style: XDKT
Ceratizit #11993189 Specifications
| |
Inscribed Circle: 9.30mm | Cast Iron (K) Compatibility: No |
Insert Style: XDKT | Mounting Style: Screw |
Stainless (M) Compatibility: Yes | Mounting Hole Dia.: 0.177" |
Insert Shape: Diamond | No. of Edges: 2 |
Grade: CTPP225 | Insert Size: 150508 |
Workpiece Compatibility: Stainless (M), Steel (P) | Non Ferrous (N) Compatibility: No |
Insert Material: Carbide | Nose Radius: 0.8mm |
Chip-Breaker: F50 | Super Alloy (S) Compatibility: No |
Insert Thickness: 5.56mm | Item: Milling Insert |
Lead Angle: 90 Degrees | Insert Application: Finishing |
Cutting Direction: Right Hand | ANSI Number: XDKT 150508SR-F50 CTPP225 |
Rake: 15 | Coating: PVD |
Hardened (H) Compatibility: No | Steel (P) Compatibility: Yes |
Country of Origin (subject to change): Australia |
Description
Milling Insert,Application Finishing,Mounting Hole Dia. 0.177 In.,Nose Radius 0.8mm,Chip-Breaker -F50,Grade CTPP225,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 9.30mm,Insert Thickness 5.56mm,No. of Edges 2,Coating PVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 150508SR-F50 CTPP225