Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 150508SR-M50 CTCP230

  • Zoro #: G0211891
  • Mfr #: 11882014
No Product Image Available
$18.67 /ea

Order in multiples of 10

  • Inscribed Circle: 9.30mm
  • Grade: CTCP230
  • Chip-Breaker: M50
See full product details
Orders over $75 ship free.

Ceratizit #11882014 Specifications

  • Zoro #: G0211891
  • Mfr #: 11882014
Inscribed Circle: 9.30mm Grade: CTCP230
Chip-Breaker: M50 Insert Size: 150508
Nose Radius: 0.8mm Hardened (H) Compatibility: No
Cutting Direction: Right Hand Insert Thickness: 5.56mm
Rake: 15 Non Ferrous (N) Compatibility: No
ANSI Number: XDKT 150508SR-M50 CTCP230 Cast Iron (K) Compatibility: No
Coating: CVD Mounting Style: Screw
Lead Angle: 90 Degrees Workpiece Compatibility: Stainless (M), Steel (P)
Mounting Hole Dia.: 0.177" Item: Milling Insert
Insert Material: Carbide Insert Shape: Diamond
Stainless (M) Compatibility: Yes No. of Edges: 2
Super Alloy (S) Compatibility: No Insert Application: Medium
Insert Style: XDKT Steel (P) Compatibility: Yes
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.177 In.,Nose Radius 0.8mm,Chip-Breaker -M50,Grade CTCP230,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 9.30mm,Insert Thickness 5.56mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 150508SR-M50 CTCP230

Reviews of Ceratizit #11882014