Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 150508SR-M50 CTPM240

  • Zoro #: G0211919
  • Mfr #: 11890028
No Product Image Available
$18.69 /ea

Order in multiples of 10

  • Insert Style: XDKT
  • Insert Application: Medium
  • Inscribed Circle: 9.30mm
See full product details
Orders over $75 ship free.

Ceratizit #11890028 Specifications

  • Zoro #: G0211919
  • Mfr #: 11890028
Insert Style: XDKT Insert Application: Medium
Inscribed Circle: 9.30mm ANSI Number: XDKT 150508SR-M50 CTPM240
Stainless (M) Compatibility: Yes Cast Iron (K) Compatibility: No
Grade: CTPM240 Cutting Direction: Right Hand
Coating: PVD No. of Edges: 2
Non Ferrous (N) Compatibility: No Insert Shape: Diamond
Workpiece Compatibility: Stainless (M), Super Alloy (S) Rake: 15
Insert Thickness: 5.56mm Item: Milling Insert
Hardened (H) Compatibility: No Nose Radius: 0.8mm
Insert Material: Carbide Insert Size: 150508
Steel (P) Compatibility: No Super Alloy (S) Compatibility: Yes
Lead Angle: 90 Degrees Mounting Style: Screw
Mounting Hole Dia.: 0.177" Chip-Breaker: M50
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.177 In.,Nose Radius 0.8mm,Chip-Breaker -M50,Grade CTPM240,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 9.30mm,Insert Thickness 5.56mm,No. of Edges 2,Coating PVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 150508SR-M50 CTPM240

Reviews of Ceratizit #11890028