Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 150508SR-R50 CTPP235

  • Zoro #: G0211885
  • Mfr #: 11888498
No Product Image Available
$18.67 /ea

Order in multiples of 10

  • Nose Radius: 0.8mm
  • Insert Style: XDKT
  • Super Alloy (S) Compatibility: No
See full product details
Orders over $75 ship free.

Ceratizit #11888498 Specifications

  • Zoro #: G0211885
  • Mfr #: 11888498
Nose Radius: 0.8mm Insert Style: XDKT
Super Alloy (S) Compatibility: No Rake: 15
Non Ferrous (N) Compatibility: No Insert Application: Roughing
Inscribed Circle: 9.30mm Hardened (H) Compatibility: No
Stainless (M) Compatibility: Yes Coating: PVD
Insert Size: 150508 Steel (P) Compatibility: Yes
ANSI Number: XDKT 150508SR-R50 CTPP235 Item: Milling Insert
Chip-Breaker: R50 Mounting Hole Dia.: 0.177"
Lead Angle: 90 Degrees Mounting Style: Screw
Insert Shape: Diamond Insert Material: Carbide
Insert Thickness: 5.56mm Workpiece Compatibility: Stainless (M), Steel (P)
No. of Edges: 2 Grade: CTPP235
Cutting Direction: Right Hand Cast Iron (K) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Roughing,Mounting Hole Dia. 0.177 In.,Nose Radius 0.8mm,Chip-Breaker -R50,Grade CTPP235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 9.30mm,Insert Thickness 5.56mm,No. of Edges 2,Coating PVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 150508SR-R50 CTPP235

Reviews of Ceratizit #11888498