Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Milling Insert, XDKT 150508SR-R60 CTP6215

  • Zoro #: G0211858
  • Mfr #: 11583890
No Product Image Available
$18.67 /ea

Order in multiples of 10

  • Insert Size: 150508
  • Non Ferrous (N) Compatibility: No
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #11583890 Specifications

  • Zoro #: G0211858
  • Mfr #: 11583890
  • Insert Size: 150508
  • Non Ferrous (N) Compatibility: No
  • Insert Material: Carbide
  • Steel (P) Compatibility: No
  • Super Alloy (S) Compatibility: No
  • Grade: CTP6215
  • Nose Radius: 0.8mm
  • Chip-Breaker: R60
  • Coating: PVD
  • Inscribed Circle: 9.30mm
  • Cast Iron (K) Compatibility: No
  • Mounting Style: Screw
  • No. of Edges: 2
  • Insert Thickness: 5.56mm
  • Stainless (M) Compatibility: No
  • Rake: 15
  • Insert Style: XDKT
  • Item: Milling Insert
  • Workpiece Compatibility: Hardened (H)
  • Cutting Direction: Right Hand
  • Insert Shape: Diamond
  • Mounting Hole Dia.: 0.177"
  • Lead Angle: 90 Degrees
  • Insert Application: Finishing
  • Hardened (H) Compatibility: Yes
  • ANSI Number: XDKT 150508SR-R60 CTP6215
  • Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.177 In.,Nose Radius 0.8mm,Chip-Breaker -R60,Grade CTP6215,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 9.30mm,Insert Thickness 5.56mm,No. of Edges 2,Coating PVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 150508SR-R60 CTP6215

Reviews of Ceratizit #11583890