Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 150540ER-F40 CTC5235

  • Zoro #: G0211797
  • Mfr #: 11457066
No Product Image Available
$22.99 /ea

Order in multiples of 10

  • Inscribed Circle: 9.30mm
  • Lead Angle: 90 Degrees
  • Stainless (M) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ceratizit #11457066 Specifications

  • Zoro #: G0211797
  • Mfr #: 11457066
Inscribed Circle: 9.30mm Lead Angle: 90 Degrees
Stainless (M) Compatibility: Yes Super Alloy (S) Compatibility: Yes
Cast Iron (K) Compatibility: No Chip-Breaker: F40
Nose Radius: 4.00mm Steel (P) Compatibility: No
Insert Shape: Diamond Workpiece Compatibility: Stainless (M), Super Alloy (S)
Cutting Direction: Right Hand Insert Size: 150540
ANSI Number: TCMT 2(1.5)2-UR 4315 Item: Milling Insert
No. of Edges: 2 Insert Thickness: 5.56mm
Mounting Hole Dia.: 0.177" Insert Material: Carbide
Mounting Style: Screw Insert Style: XDKT
Hardened (H) Compatibility: No Non Ferrous (N) Compatibility: No
Coating: CVD Rake: 15
Grade: CTC5235 Insert Application: Medium
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.177 In.,Nose Radius 4.00mm,Chip-Breaker -F40,Grade CTC5235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 9.30mm,Insert Thickness 5.56mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 150540ER-F40 CTC5235

Reviews of Ceratizit #11457066