Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 200708ER-F40 CTC5235

  • Zoro #: G0211779
  • Mfr #: 11573364
No Product Image Available
$26.99 /ea

Order in multiples of 10

  • Cast Iron (K) Compatibility: No
  • Insert Size: 200708
  • Lead Angle: 90 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11573364 Specifications

  • Zoro #: G0211779
  • Mfr #: 11573364
Cast Iron (K) Compatibility: No Insert Size: 200708
Lead Angle: 90 Degrees Chip-Breaker: F40
Workpiece Compatibility: Steel (P) Insert Style: XDKT
Hardened (H) Compatibility: No Mounting Hole Dia.: 0.217"
Stainless (M) Compatibility: No No. of Edges: 2
Grade: CTC5235 Coating: CVD
Mounting Style: Screw Steel (P) Compatibility: Yes
ANSI Number: XDKT 200708ER-F40 CTC5235 Insert Application: Medium
Inscribed Circle: 12.50mm Nose Radius: 0.8mm
Item: Milling Insert Insert Shape: Diamond
Rake: 15 Cutting Direction: Right Hand
Insert Thickness: 6.93mm Non Ferrous (N) Compatibility: No
Insert Material: Carbide Super Alloy (S) Compatibility: No
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.217 In.,Nose Radius 0.8mm,Chip-Breaker -F40,Grade CTC5235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 12.50mm,Insert Thickness 6.93mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 200708ER-F40 CTC5235

Reviews of Ceratizit #11573364