Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 200708ER-F40 CTC5240

  • Zoro #: G0211760
  • Mfr #: 11510564
No Product Image Available
$26.99 /ea

Order in multiples of 10

  • Hardened (H) Compatibility: No
  • Cutting Direction: Right Hand
  • ANSI Number: XDKT 200708ER-F40 CTC5240
See full product details
Orders over $75 ship free.

Ceratizit #11510564 Specifications

  • Zoro #: G0211760
  • Mfr #: 11510564
Hardened (H) Compatibility: No Cutting Direction: Right Hand
ANSI Number: XDKT 200708ER-F40 CTC5240 Mounting Hole Dia.: 0.217"
Steel (P) Compatibility: No Insert Application: Medium
Nose Radius: 0.8mm Inscribed Circle: 12.50mm
Insert Style: XDKT Lead Angle: 90 Degrees
Non Ferrous (N) Compatibility: No Coating: CVD
Item: Milling Insert Super Alloy (S) Compatibility: Yes
Rake: 15 Grade: CTC5240
Chip-Breaker: F40 Stainless (M) Compatibility: No
Mounting Style: Screw No. of Edges: 2
Cast Iron (K) Compatibility: No Insert Shape: Diamond
Insert Material: Carbide Insert Size: 200708
Insert Thickness: 6.93mm Workpiece Compatibility: Super Alloy (S)
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.217 In.,Nose Radius 0.8mm,Chip-Breaker -F40,Grade CTC5240,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 12.50mm,Insert Thickness 6.93mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 200708ER-F40 CTC5240

Reviews of Ceratizit #11510564