Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 200732ER-F40 CTC5235

  • Zoro #: G0211751
  • Mfr #: 11680962
No Product Image Available
$27.99 /ea

Order in multiples of 10

  • Insert Material: Carbide
  • Item: Milling Insert
  • Mounting Hole Dia.: 0.217"
See full product details
Orders over $75 ship free.

Ceratizit #11680962 Specifications

  • Zoro #: G0211751
  • Mfr #: 11680962
Insert Material: Carbide Item: Milling Insert
Mounting Hole Dia.: 0.217" Insert Size: 200732
Hardened (H) Compatibility: No Chip-Breaker: F40
Grade: CTC5235 Cast Iron (K) Compatibility: No
Steel (P) Compatibility: Yes Rake: 15
Non Ferrous (N) Compatibility: No Insert Style: XDKT
Workpiece Compatibility: Steel (P) Mounting Style: Screw
Lead Angle: 90 Degrees Cutting Direction: Right Hand
Insert Thickness: 6.82mm Nose Radius: 3.20mm
Stainless (M) Compatibility: No ANSI Number: XDKT 200732ER-F40 CTC5235
No. of Edges: 2 Inscribed Circle: 12.50mm
Coating: CVD Insert Shape: Diamond
Super Alloy (S) Compatibility: No Insert Application: Medium
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.217 In.,Nose Radius 3.2mm,Chip-Breaker -F40,Grade CTC5235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 12.50mm,Insert Thickness 6.82mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 200732ER-F40 CTC5235

Reviews of Ceratizit #11680962