Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XDKT 200732ER-F40 CTC5240

  • Zoro #: G0211745
  • Mfr #: 11680965
No Product Image Available
$27.99 /ea

Order in multiples of 10

  • Inscribed Circle: 12.50mm
  • Insert Size: 200732
  • Mounting Hole Dia.: 0.217"
See full product details
Orders over $75 ship free.

Ceratizit #11680965 Specifications

  • Zoro #: G0211745
  • Mfr #: 11680965
Inscribed Circle: 12.50mm Insert Size: 200732
Mounting Hole Dia.: 0.217" Cast Iron (K) Compatibility: No
Insert Shape: Diamond Cutting Direction: Right Hand
Mounting Style: Screw Super Alloy (S) Compatibility: Yes
Insert Material: Carbide Insert Application: Medium
Stainless (M) Compatibility: No Coating: CVD
No. of Edges: 2 Lead Angle: 90 Degrees
Item: Milling Insert Insert Style: XDKT
Steel (P) Compatibility: No Insert Thickness: 6.82mm
ANSI Number: XDKT 200732ER-F40 CTC5240 Chip-Breaker: F40
Nose Radius: 3.20mm Workpiece Compatibility: Super Alloy (S)
Non Ferrous (N) Compatibility: No Rake: 15
Hardened (H) Compatibility: No Grade: CTC5240
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Medium,Mounting Hole Dia. 0.217 In.,Nose Radius 3.2mm,Chip-Breaker -F40,Grade CTC5240,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Rhombic,Inscribed Circle 12.50mm,Insert Thickness 6.82mm,No. of Edges 2,Coating CVD,Rake 15,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XDKT 200732ER-F40 CTC5240

Reviews of Ceratizit #11680965