Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XOLX 120410ER-F40 CTC5235

  • Zoro #: G0211736
  • Mfr #: 11930334
No Product Image Available
$18.29 /ea

Order in multiples of 10

  • Lead Angle: 90 Degrees
  • Item: Milling Insert
  • Insert Thickness: 4.76mm
See full product details
Orders over $75 ship free.

Ceratizit #11930334 Specifications

  • Zoro #: G0211736
  • Mfr #: 11930334
Lead Angle: 90 Degrees Item: Milling Insert
Insert Thickness: 4.76mm Insert Application: Finishing
No. of Edges: 4 Mounting Style: Screw
Insert Shape: Square ANSI Number: TCMT 2(1.5)2-UR 4315
Rake: 9 Super Alloy (S) Compatibility: Yes
Stainless (M) Compatibility: Yes Chip-Breaker: F40
Cast Iron (K) Compatibility: No Insert Style: XOLX
Coating: CVD Workpiece Compatibility: Stainless (M), Super Alloy (S)
Non Ferrous (N) Compatibility: No Inscribed Circle: 12.70mm
Steel (P) Compatibility: No Grade: CTC5235
Insert Material: Carbide Mounting Hole Dia.: 0.217"
Nose Radius: 1.00mm Hardened (H) Compatibility: No
Cutting Direction: Right Hand Insert Size: 120410
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.217 In.,Nose Radius 1.00mm,Chip-Breaker -F40,Grade CTC5235,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,No. of Edges 4,Coating CVD,Rake 9,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XOLX 120410ER-F40 CTC5235

Reviews of Ceratizit #11930334