Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XOLX 120410ER-F40 CTC5240

  • Zoro #: G0211727
  • Mfr #: 11930335
No Product Image Available
$18.67 /ea

Order in multiples of 10

  • Super Alloy (S) Compatibility: Yes
  • No. of Edges: 4
  • Lead Angle: 90 Degrees
See full product details
Orders over $75 ship free.

Ceratizit #11930335 Specifications

  • Zoro #: G0211727
  • Mfr #: 11930335
Super Alloy (S) Compatibility: Yes No. of Edges: 4
Lead Angle: 90 Degrees Item: Milling Insert
Nose Radius: 1.00mm Stainless (M) Compatibility: No
Steel (P) Compatibility: No Insert Application: Finishing
Insert Thickness: 4.76mm Chip-Breaker: F40
Insert Material: Carbide Insert Shape: Square
Mounting Style: Screw Insert Size: 120410
Non Ferrous (N) Compatibility: No ANSI Number: XOLX 120410ER-F40 CTC5240
Cutting Direction: Right Hand Rake: 9
Mounting Hole Dia.: 0.217" Cast Iron (K) Compatibility: No
Insert Style: XOLX Coating: CVD
Hardened (H) Compatibility: No Inscribed Circle: 12.70mm
Workpiece Compatibility: Super Alloy (S) Grade: CTC5240
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.217 In.,Nose Radius 1.00mm,Chip-Breaker -F40,Grade CTC5240,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 12.70mm,Insert Thickness 4.76mm,No. of Edges 4,Coating CVD,Rake 9,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XOLX 120410ER-F40 CTC5240

Reviews of Ceratizit #11930335