Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Milling Insert, XPLX 060305ER-F40 CTC5240

  • Zoro #: G0211709
  • Mfr #: 11930328
No Product Image Available
$13.39 /ea

Order in multiples of 10

  • Nose Radius: 0.5mm
  • Grade: CTC5240
  • Insert Material: Carbide
See full product details
Orders over $75 ship free.

Ceratizit #11930328 Specifications

  • Zoro #: G0211709
  • Mfr #: 11930328
Nose Radius: 0.5mm Grade: CTC5240
Insert Material: Carbide Inscribed Circle: 6.35mm
Stainless (M) Compatibility: No Insert Style: XPLX
Item: Milling Insert Workpiece Compatibility: Super Alloy (S)
Mounting Hole Dia.: 0.110" Super Alloy (S) Compatibility: Yes
ANSI Number: XPLX 060305ER-F40 CTC5240 Cutting Direction: Right Hand
Chip-Breaker: F40 Mounting Style: Screw
Insert Application: Finishing Hardened (H) Compatibility: No
Rake: 11 Cast Iron (K) Compatibility: No
Steel (P) Compatibility: No Lead Angle: 90 Degrees
Coating: CVD Insert Shape: Square
Non Ferrous (N) Compatibility: No Insert Thickness: 2.75mm
Insert Size: 060305 No. of Edges: 4
Country of Origin (subject to change): Australia
Feedback Help us improve our product information

Description

Milling Insert,Application Finishing,Mounting Hole Dia. 0.110 In.,Nose Radius 0.5mm,Chip-Breaker -F40,Grade CTC5240,Insert Material Carbide,Lead Angle 90 Degrees ,Insert Shape Square,Inscribed Circle 6.35mm,Insert Thickness 2.75mm,No. of Edges 4,Coating CVD,Rake 11,Cutting Direction Right Hand,Mounting Style Screw,ANSI Number XPLX 060305ER-F40 CTC5240

Reviews of Ceratizit #11930328