Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Miniature Profiling Tool, 42InD, 8InDia

  • Zoro #: G0227775
  • Mfr #: 11831477
No Product Image Available
$69.24
  • Application: Metalworking
  • Bore Depth: 42.00mm
  • Projection: 15.75mm
See full product details
Orders over $75 ship free.

Ceratizit #11831477 Specifications

  • Zoro #: G0227775
  • Mfr #: 11831477
Application: Metalworking Bore Depth: 42.00mm
Projection: 15.75mm Overall Length: 42.00mm
Item: Miniature Profiling Tool Cutting Direction: Right Hand
Shank Dia.: 8.00mm Bore Dia.: 7.00mm
Material: Carbide Radius: 0.20mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Miniature Profiling Tool, Carbide, Overall Length 42 In., Bore Dia. 7 In., Bore Depth 42 In., Shank Dia. 8 In., Projection 15.75 In., Radius 0.2 In., Cutting Direction Right Hand, Application Metalworking

Reviews of Ceratizit #11831477