Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Miniature Profiling Tool, 53InD, 8InDia

  • Zoro #: G0227790
  • Mfr #: 11831473
No Product Image Available
$56.15
  • Overall Length: 53.00mm
  • Item: Miniature Profiling Tool
  • Radius: 0.20mm
See full product details
Orders over $75 ship free.

Ceratizit #11831473 Specifications

  • Zoro #: G0227790
  • Mfr #: 11831473
Overall Length: 53.00mm Item: Miniature Profiling Tool
Radius: 0.20mm Bore Depth: 53.00mm
Material: Carbide Application: Metalworking
Cutting Direction: Left Hand Projection: 28.00mm
Shank Dia.: 8.00mm Bore Dia.: 7.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Miniature Profiling Tool, Carbide, Overall Length 53 In., Bore Dia. 7 In., Bore Depth 53 In., Shank Dia. 8 In., Projection 28 In., Radius 0.2 In., Cutting Direction Left Hand, Application Metalworking

Reviews of Ceratizit #11831473