Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Miniature Profiling Tool, 57InD

  • Zoro #: G0227669
  • Mfr #: 11831114
No Product Image Available
$50.94
  • Item: Miniature Profiling Tool
  • Cutting Direction: Right Hand
  • Radius: 0.20mm
See full product details
Orders over $75 ship free.

Ceratizit #11831114 Specifications

  • Zoro #: G0227669
  • Mfr #: 11831114
Item: Miniature Profiling Tool Cutting Direction: Right Hand
Radius: 0.20mm Overall Length: 57.00mm
Application: Metalworking Shank Dia.: 8.00mm
Projection: 32.00mm Bore Dia.: 8.00mm
Material: Carbide Bore Depth: 57.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Miniature Profiling Tool, Carbide, Overall Length 57 In., Bore Dia. 8 In., Bore Depth 57 In., Shank Dia. 8 In., Projection 32 In., Radius 0.2 In., Cutting Direction Right Hand, Application Metalworking

Reviews of Ceratizit #11831114