Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Miniature Profiling Tool, 57InD, 32InPro

  • Zoro #: G0227678
  • Mfr #: 11831491
No Product Image Available
$74.97
  • Application: Metalworking
  • Item: Miniature Profiling Tool
  • Bore Dia.: 8.00mm
See full product details
Orders over $75 ship free.

Ceratizit #11831491 Specifications

  • Zoro #: G0227678
  • Mfr #: 11831491
Application: Metalworking Item: Miniature Profiling Tool
Bore Dia.: 8.00mm Projection: 32.00mm
Cutting Direction: Right Hand Overall Length: 57.00mm
Material: Carbide Bore Depth: 57.00mm
Radius: 0.20mm Shank Dia.: 8.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Miniature Profiling Tool, Carbide, Overall Length 57 In., Bore Dia. 8 In., Bore Depth 57 In., Shank Dia. 8 In., Projection 32 In., Radius 0.2 In., Cutting Direction Right Hand, Application Metalworking

Reviews of Ceratizit #11831491