Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Miniature Profiling Tool, 57InD, 8InDia

  • Zoro #: G0227705
  • Mfr #: 11831111
No Product Image Available
$50.94
  • Shank Dia.: 8.00mm
  • Cutting Direction: Left Hand
  • Radius: 0.20mm
See full product details
Orders over $75 ship free.

Ceratizit #11831111 Specifications

  • Zoro #: G0227705
  • Mfr #: 11831111
Shank Dia.: 8.00mm Cutting Direction: Left Hand
Radius: 0.20mm Projection: 32.00mm
Material: Carbide Bore Depth: 57.00mm
Item: Miniature Profiling Tool Bore Dia.: 8.00mm
Overall Length: 57.00mm Application: Metalworking
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Miniature Profiling Tool, Carbide, Overall Length 57 In., Bore Dia. 8 In., Bore Depth 57 In., Shank Dia. 8 In., Projection 32 In., Radius 0.2 In., Cutting Direction Left Hand, Application Metalworking

Reviews of Ceratizit #11831111