Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Profiling Tool, 0.709InPro

  • Zoro #: G0219348
  • Mfr #: 11204494
No Product Image Available
$258.02
  • Material: Tool steel
  • Projection: 0.709"
  • Cutting Direction: Left Hand
See full product details
This item ships free.

Ceratizit #11204494 Specifications

  • Zoro #: G0219348
  • Mfr #: 11204494
Material: Tool steel Projection: 0.709"
Cutting Direction: Left Hand Finish: Nickel
Bore Dia.: 0.472" Application: Metalworking
Shank Dia.: 0.625" Bore Depth: 3.543"
Item: Quick Change Profiling Tool Overall Length: 3.543"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Quick Change Profiling Tool, Tool Steel, Overall Length 3.543 In., Bore Dia. 0.472 In., Bore Depth 3.543 In., Shank Dia. 0.625 In., Projection 0.709 In., Finish Nickel, Cutting Direction Left Hand, Application Metalworking

Reviews of Ceratizit #11204494