Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Profiling Tool, 0.886InPro

  • Zoro #: G0219357
  • Mfr #: 11204493
No Product Image Available
$361.97
  • Bore Depth: 2.821"
  • Overall Length: 2.821"
  • Finish: Nickel
See full product details
This item ships free.

Ceratizit #11204493 Specifications

  • Zoro #: G0219357
  • Mfr #: 11204493
Bore Depth: 2.821" Overall Length: 2.821"
Finish: Nickel Application: Metalworking
Cutting Direction: Right Hand Bore Dia.: 0.394"
Shank Dia.: 0.500" Item: Quick Change Profiling Tool
Projection: 0.886" Material: Tool steel
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Quick Change Profiling Tool, Tool Steel, Overall Length 2.821 In., Bore Dia. 0.394 In., Bore Depth 2.821 In., Shank Dia. 0.5 In., Projection 0.886 In., Finish Nickel, Cutting Direction Right Hand, Application Metalworking

Reviews of Ceratizit #11204493