Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Profiling Tool, 1.063InPro

  • Zoro #: G0219339
  • Mfr #: 11204496
No Product Image Available
$306.21
  • Application: Metalworking
  • Shank Dia.: 0.625"
  • Bore Dia.: 0.472"
See full product details
This item ships free.

Ceratizit #11204496 Specifications

  • Zoro #: G0219339
  • Mfr #: 11204496
Application: Metalworking Shank Dia.: 0.625"
Bore Dia.: 0.472" Finish: Nickel
Bore Depth: 3.049" Projection: 1.063"
Overall Length: 3.049" Cutting Direction: Left Hand
Material: Tool steel Item: Quick Change Profiling Tool
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Quick Change Profiling Tool, Tool Steel, Overall Length 3.049 In., Bore Dia. 0.472 In., Bore Depth 3.049 In., Shank Dia. 0.625 In., Projection 1.063 In., Finish Nickel, Cutting Direction Left Hand, Application Metalworking

Reviews of Ceratizit #11204496