Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Profiling Tool, 1.181InPro

  • Zoro #: G0219269
  • Mfr #: 11204507
No Product Image Available
$329.57
  • Finish: Nickel
  • Bore Dia.: 0.787"
  • Shank Dia.: 1.000"
See full product details
This item ships free.

Ceratizit #11204507 Specifications

  • Zoro #: G0219269
  • Mfr #: 11204507
Finish: Nickel Bore Dia.: 0.787"
Shank Dia.: 1.000" Application: Metalworking
Bore Depth: 5.906" Material: Tool steel
Item: Quick Change Profiling Tool Cutting Direction: Left Hand
Overall Length: 5.906" Projection: 1.181"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Quick Change Profiling Tool, Tool Steel, Overall Length 5.906 In., Bore Dia. 0.787 In., Bore Depth 5.906 In., Shank Dia. 1 In., Projection 1.181 In., Finish Nickel, Cutting Direction Left Hand, Application Metalworking

Reviews of Ceratizit #11204507