Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Profiling Tool, 1.476InPro

  • Zoro #: G0219226
  • Mfr #: 11204511
No Product Image Available
$375.75
  • Shank Dia.: 1.250"
  • Material: Tool steel
  • Projection: 1.476"
See full product details
This item ships free.

Ceratizit #11204511 Specifications

  • Zoro #: G0219226
  • Mfr #: 11204511
Shank Dia.: 1.250" Material: Tool steel
Projection: 1.476" Cutting Direction: Left Hand
Application: Metalworking Bore Depth: 7.087"
Overall Length: 7.087" Item: Quick Change Profiling Tool
Finish: Nickel Bore Dia.: 0.984"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Quick Change Profiling Tool, Tool Steel, Overall Length 7.087 In., Bore Dia. 0.984 In., Bore Depth 7.087 In., Shank Dia. 1.25 In., Projection 1.476 In., Finish Nickel, Cutting Direction Left Hand, Application Metalworking

Reviews of Ceratizit #11204511