Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Change Profiling Tool, 1.772InPro

  • Zoro #: G0219250
  • Mfr #: 11204508
No Product Image Available
$458.56
  • Shank Dia.: 1.000"
  • Overall Length: 4.415"
  • Cutting Direction: Left Hand
See full product details
This item ships free.

Ceratizit #11204508 Specifications

  • Zoro #: G0219250
  • Mfr #: 11204508
Shank Dia.: 1.000" Overall Length: 4.415"
Cutting Direction: Left Hand Finish: Nickel
Projection: 1.772" Item: Quick Change Profiling Tool
Application: Metalworking Bore Depth: 4.415"
Bore Dia.: 0.787" Material: Tool steel
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Quick Change Profiling Tool, Tool Steel, Overall Length 4.415 In., Bore Dia. 0.787 In., Bore Depth 4.415 In., Shank Dia. 1 In., Projection 1.772 In., Finish Nickel, Cutting Direction Left Hand, Application Metalworking

Reviews of Ceratizit #11204508